Shop All Two Way Radios
This Product is Discontinued
Icom
Mobile Two Way Radio, VHF/UHF Band, Silver (Discontinued)
Mfr # R9500 02
Zoro # G1204242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 1,220
- License Required Yes
- Length 12 in
- Range (Miles) Varies
- Frequency 0.005 to 3335.000 MHz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # R9500 02
- Zoro # G1204242
- UPC # 731797001139
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Length | 12 in |
Height | 15 1/2 in |
Width | 6 1/4 in |
Display Dimensions | 6" x 4" |
Display Width | 7 in |
Display Length | 4 in |
Description
Desktop Ham Radio, Band Type HF,VHF,UHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 1,220, Minimum Frequency 0.005 MHz, Number of Land Channels 0, Maximum Frequency 3,335 MHz, Number of Marine Channels 0, Output Power 2.6 W, Display Type LCD, Radio Series R9500, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 2.6 W, Radio Application General, Product Type Desktop Ham Radio, Radio Type Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.