Shop All Two Way Radios
Icom
Mobile Two Way Radio, VHF Band, White
Mfr # M330G WHITE
Zoro # G1624680
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,065
- License Required Yes
- Programmable Yes
- Length 3 1/2 in
- Analog Codes No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # M330G WHITE
- Zoro # G1624680
- UPC # 731797029164
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Length | 3 1/2 in |
Display Dimensions | 2 in x 1 in |
Width | 9 1/2 in |
Height | 9 in |
Display Length | 2 in |
Display Width | 1 in |
Description
Marine Mobile Two Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 1,065, Minimum Frequency 156.05 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M330, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 4.5 W, Radio Application Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Battery Center BC670 - 4 Pack (ML7-6MP44160221)
- CREST HEALTHCARE EconoCall Call Cord, 10' Cord, 1/4" Phone Plug (7700W-10)
- ENERGIZER Rechargeable AA NiMH Batteries (NH15BP-8)
- GEFEN Gefen U78544 DVI Detective Plus (EXT-DVI-EDIDP)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- ICOM Mobile Two Way Radio, UHF Band, Black (7300 02)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- ICOM Portable Two Way Radios, Analog, VHF Band (M37 31 USA)
- MIDLAND RADIO Portable Two Way Radio, 16 CH, Blk, 470 MHz (BR200)
- Icom Two Way Radios