Shop All Two Way Radios
Icom
Mobile Two Way Radio, VHF Band, Black
Mfr # M330G BLACK
Zoro # G1624583
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,065
- License Required Yes
- Radio Application Marine
- Radio Classification General
- Display Dimensions 2 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # M330G BLACK
- Zoro # G1624583
- UPC # 731797029171
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Display Dimensions | 2 in x 1 in |
Width | 9 1/2 in |
Height | 9 in |
Length | 3 1/2 in |
Display Length | 2 in |
Display Width | 1 in |
Description
Marine Mobile Two Way Radio, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 1,065, Minimum Frequency 156.05 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M330, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 4.5 W, Radio Application Marine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Carry Case, Straight Clip, Nylon (NCF3000 CLIP)
- EXELL BATTERY 51pc Essential Batteries Kit L1131 L1121 L1142 L726 L721 & Watch Opener (EB-KIT-116)
- STANDARD HORIZON Standard Horizon HX210 6W Floating Handheld Marine VHF Transceiver (HX210)
- ANKER 511 Nano Wall Charger 30w, White (A2147J21-1)
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg (F3001 51 RC USA)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (2730A 35)
- ICOM Mobile Two Way Radio, VHF Band, Black (M330 BLACK)
- ICOM Mobile Two Way Radio, UHF Band, Black (7300 02)
- ICOM Portable Two Way Radio, VHF, 6W (M73 61 USA)
- ICOM DesktopHamRadio, 9 3/8"L, 9 3/8"W, 3 7/8"H (9700 12)
- RITRON Wireless Intercom, UHF, Hi-Viz Green, 700mW (RQX-411)
- Icom Two Way Radios & Accessories