Shop All Two Way Radios
This Product is Discontinued
Icom
Mobile Two Way Radio, VHF Band, Black (Discontinued)
Mfr # 2300H 05
Zoro # G1623883
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 207
- License Required Yes
- Radio Type Handheld
- Length 7 1/2 in
- Radio Series ICOM IC-2300H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # 2300H 05
- Zoro # G1623883
- UPC # 731797012647
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Length | 7 1/2 in |
Display Dimensions | 3 in x 1 in |
Width | 5 in |
Height | 10 1/2 in |
Display Width | 1 in |
Display Length | 3 in |
Description
Transceiver, Band Type VHF, License Required Yes, Radio Transmission Analog, Number of Channels 207, Minimum Frequency 136 MHz, Maximum Frequency 174 MHz, Output Power 4.5 W, Display Type Alphanumeric, Radio Series IC-2300H, Repeater Capable No, Channel Scan Yes, Audio Output 4.5 W, Radio Application General, Product Type Transceiver, Radio Type Handheld, Waterproof No, Navigation Aids None, Features Multiple Scan Functions, Voltage 14 V DC, Maximum Outdoor Range 65 mi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.