Shop All Two Way Radios
This Product is Discontinued
Icom
Mobile Two Way Radio, UHF Band, Black (Discontinued)
Mfr # 7851 02
Zoro # G1204139
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 101
- License Required Yes
- Features Improved Spectrum Scope, Premium Components, Reciprocal Mixing Dynamic Range, Solid Design Basic
- Band Type HF
- External Channel Select Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # 7851 02
- Zoro # G1204139
- UPC # 731797022677
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Width | 18 1/2 in |
Display Dimensions | 6 in x 4 in |
Length | 26 3/4 in |
Height | 26 3/4 in |
Display Length | 6 in |
Display Width | 4 in |
Description
Desktop Ham Radio, Band Type HF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 101, Minimum Frequency 0.03 MHz, Number of Land Channels 0, Maximum Frequency 60 MHz, Number of Marine Channels 0, Output Power 50 W, 200 W, Display Type Alphanumeric, Radio Series 7851, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 2.6 W, Radio Application General, Product Type Desktop Ham Radio, Radio Type Desktop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.