Shop All Two Way Radios
This Product is Discontinued
Icom
Mobile Two Way Radio, UHF Band, Black (Discontinued)
Mfr # 7100 02
Zoro # G1623901
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 505
- License Required Yes
- Frequency 144.000 to 148.000 MHz
- Navigation Aids GPS
- External Channel Select Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # 7100 02
- Zoro # G1623901
- UPC # 731797016638
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Display Dimensions | 3 in x 2 in |
Height | 12 3/4 in |
Length | 8 1/2 in |
Width | 8 in |
Display Width | 2 in |
Display Length | 3 in |
Description
Multi-band Radio, Band Type HF, UHF, VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 505, Minimum Frequency 0.03 MHz, Number of Land Channels 0, Maximum Frequency 450 MHz, Number of Marine Channels 0, Output Power 50 W, Display Type LCD, Radio Series 7100, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 50 W, Radio Application General, Product Type Mobile Ham Radio
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.