Shop All Two Way Radios
Icom
Mobile Two Way Radio, ICOM M424G Series
Mfr # M424G BLACK
Zoro # G5903602
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1,065
- License Required Yes
- Radio Application Marine
- Radio Classification General
- Includes 3 yr Warranty, Hand Microphone, Mounting Bracket, Power Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # M424G BLACK
- Zoro # G5903602
- UPC # 731797021588
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Height | 5 in |
Length | 11 in |
Width | 8 7/8 in |
Display Length | 2 3/4 in |
Display Width | 1 1/2 in |
Description
Transceiver, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog and Digital, Number of Channels 1,065, Minimum Frequency 156.05 MHz, Number of Land Channels 0, Maximum Frequency 163.275 MHz, Number of Marine Channels 88, Output Power 25 W, Display Type Alphanumeric, Radio Series M424G, Repeater Capable Yes, Encryption-Capable No, Channel Scan Yes, Audio Output 10 W, Radio Application Marine, Product Type Transceiver, Radio Type Vehicle-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Harley FL Honda Goldwing Yamaha Indian (YTX24HL-BS81)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- CREATIVE LABS Creative Pebble 2.0 Speaker Usb (Black) (51MF1680AA000)
- ICOM Mobile Two Way Radio, VHF Band, Black (M330 BLACK)
- ICOM Mobile Two Way Radio, UHF Band, Black (7610 22)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (2730A 35)
- ICOM Two Way Radios, Analog, VHF, 16 Channels (F1000 82 USA)
- ICOM Portable Two Way Radio, VHF, 6W (M73 61 USA)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- STANDARD HORIZON Standard Horizon HX400IS Handheld VHF - Intrinsically Safe (HX400IS)
- Icom Two Way Radios