Shop All Two Way Radios
Icom
Portable Two Way Radio, VHF, Black
Mfr # A120B 24 USA
Zoro # G4156665
product price: $1,677.99
/ea
Free Shipping & Returns
$1,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 200
- License Required Yes
- Display Type Dot Matrix
- Band Type VHF
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # A120B 24 USA
- Zoro # G4156665
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Height | 12 in |
Width | 13 in |
Length | 18 in |
Display Length | 3/4 in |
Display Width | 2 1/4 in |
Description
Transceiver, Band Type VHF, License Required Yes, Programming Requirements Pre-Programmed, Radio Transmission Analog, Number of Channels 200, Minimum Frequency 118 MHz, Number of Land Channels 0, Maximum Frequency 136.992 MHz, Number of Marine Channels 0, Output Power 36 W, Display Type Alphanumeric, Radio Series A120, Repeater Capable No, Encryption-Capable No, Channel Scan Yes, Audio Output 9 W, Radio Application Aviation, Product Type Transceiver, Radio Type Vehicle-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA CORP CO LTD Aidata USA KB003 Standard Under Desk Keyboard Tray - Platinum (KB003)
- ILC Replacement for Liko Likorall R2R Patient Lift Battery (LIKORALL R2R PATIENT LIFT BATTERY LIKO)
- TRIPP LITE Reversible USB Cable, Black, 6 ft. (UR022-006-RA)
- ILC Replacement for Abbott 06f23-55 Battery (06F23-55)
- ICOM Portable 2-Wy Radio, VHF, MDC PTT ID/Emerg (F3001 51 RC USA)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- ICOM Mobile Two Way Radio, UHF Band, Black (7300 02)
- ICOM Portable Two Way Radios, Analog, VHF Band (M37 31 USA)
- ICOM Two Way Radios, Analog, UHF, 16 Channels (F2000 88 USA)
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- MIDLAND X-Talker Walkie Talkie, 28 Mile Range, PK3 (T51X3VP3)
- Icom Two Way Radios