Shop All Two Way Radio Accessories
Icom
Microphone, Waterproof, For Mfr. No. M88
Mfr # HM169
Zoro # G0321557
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- For Use With ICOM M88 Radio
- Push To Talk Yes
- Compatible Radio Manufacturer Model Number M88
- Compatible Radio Series F3162, F4162
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # HM169
- Zoro # G0321557
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Details
Item | Speaker Microphone |
Type | Waterproof |
For Use With | ICOM M88 Radio |
Push To Talk | Yes |
Compatible Radio Manufacturer Model Number | M88 |
Compatible Radio Series | F3162, F4162 |
Compatible Radio Type | Vehicle-Mounted |
Radio Connector Type | 9-Pin Multifunction |
Keypad Included | No |
Compatible Radio Brand | Icom |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series F3162, F4162, Compatible Radio Manufacturer Model Number M88, Compatible Radio Grainger Model Number None, Earpiece Jack Size Not Applicable, Radio Connector Type 9-Pin Multifunction, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 18 in, Waterproof Yes, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, 1.2 lb., Black, 88dB (CBS240)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- LIFTMASTER Photo Eyes, Use With 5MKK7, 5MKK8 5MKK9 (AOMRON)
- MOUNT-IT Ceiling Tilt TV Mount 32-60" TVs (MI-509B)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- ICOM Belt Clip, Polycarbonate (MB103)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D (FASC59V)
- ICOM Rechargeable Battery, For Mfr. No. IC-M37 (BP296)
- ICOM Rechargable Battery, Black, Lithium-Ion (BP292UL)
- EVERHARDT Everhardt SOTT4-BL 1.5 Wave 4 ft. Cb Antenna. -Blue (SOTT4-BL)
- Icom Two Way Radios & Accessories