Shop All Two Way Radio Accessories
Icom
Microphone, Waterproof, For Mfr. No. M73
Mfr # HM167
Zoro # G0321566
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Waterproof
- For Use With ICOM M73 and GM1600 Radios
- Push To Talk Yes
- Keypad Included No
- Noise Prevention Noise Cancelling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icom
- MFR # HM167
- Zoro # G0321566
- UPC # 731797001252
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Details
Item | Speaker Microphone |
Type | Waterproof |
For Use With | ICOM M73 and GM1600 Radios |
Push To Talk | Yes |
Keypad Included | No |
Noise Prevention | Noise Cancelling |
Compatible Radio Manufacturer Model Number | ICGM1600E, ICM71, ICM73, ICM90 |
Compatible Radio Series | GM1600, M73 |
Compatible Radio Brand | Icom |
Compatible Radio Type | Handheld |
Radio Connector Type | 4-Pin |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series GM1600, M73, Compatible Radio Manufacturer Model Number ICGM1600E, ICM71, ICM73, ICM90, Compatible Radio Grainger Model Number 40XA17, 40XA22, 40XA51, Earpiece Jack Size Not Applicable, Radio Connector Type 4-Pin, Noise Prevention Noise Cancelling, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 13 in, Waterproof Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Fixed Display TV Mount with Rail, 37" to 70" Screen (DWF3770L)
- ULTRALAST Cell Phone Battery, CEL-IP6-HC (CEL-IP6-HC)
- MIGHTY MAX BATTERY 12-Volt 9 Ah Sealed Lead Acid Rechargeable (SLA) AGM Battery (ML9-12)
- MONOPRICE 3.5mm S Plug to 2.5mm S Jack (7126)
- ICOM Carry Case, Nylon (NCF1000C)
- ICOM Antenna, 7-1/2" L, w/ Mfr. No. M73 (FAS64V)
- ICOM Communication Software (RCFS10)
- ICOM Battery Case, For F1000, Lithium Ion, 7.2V (BP279)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- ICOM Speaker Microphone, 2-1/4" H, 3-3/4" W (HM205B)
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- Icom Two Way Radios & Accessories