Shop All Cabinet Accessory
Icom
Microphone, Speaker, 9 in. L
Mfr # HM217
Zoro # G4156601
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A120
- Sub-Category Protective Communications
- Length (In.) 9 in
- Type Speaker
- Compatible Radio Series A120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # HM217
- Zoro # G4156601
- Country of Origin Japan
- Category Cabinet Accessory
Dimensions
Length (In.) | 9 in |
Details
Item | Speaker Microphone |
For Use With | Mfr. No. A120 |
Sub-Category | Protective Communications |
Type | Speaker |
Compatible Radio Series | A120 |
Compatible Radio Type | Vehicle-Mounted |
Push To Talk | Yes |
Compatible Radio Manufacturer Model Number | IC-A120E |
Keypad Included | No |
Compatible Radio Brand | Icom |
Radio Connector Type | Modular Connector |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series A120, Compatible Radio Manufacturer Model Number IC-A120E, Compatible Radio Grainger Model Number 49AF16, 49AF17, 49AF24, 49AF26, Earpiece Jack Size Not Applicable, Radio Connector Type Modular Connector, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe No, Keypad Included No, Material Plastic, Cord Length 18 in, Waterproof No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermostat Controller, 2.64x1.97x1.5, Lt. Gray (THERM26C)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black, Square (9001KN223BP)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- PANDUIT Cable Tie, Mnt, Eh, #10Scrw, Wrnylon, Bl, PK10 (TMEH-S10-X0)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- ICOM Power Supply, Base Station (IAPS11)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ICOM Speaker, External, 7 in. L (SP30)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- NVENT HOFFMAN Hinged Cover Wiring Trough, Nema Type 12 (F66T12HC)
- Icom Cabinet Accessory