Shop All Two Way Radio Accessories
Icom
Mic Extension Cable, For Mfr. No. OPC1000
Mfr # OPC999
Zoro # G0108300
original price:
$81.08
20% off
new price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Rubber/Plastic
- Includes Instructions
- For Use With Mfr. No. OPC1000
- Length (In.) 240 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC999
- Zoro # G0108300
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 240 in |
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Item | Microphone Extension Cable |
Material | Rubber/Plastic |
Includes | Instructions |
For Use With | Mfr. No. OPC1000 |
Accessory Type | Microphone Extension Cable |
Compatible Radio Manufacturer Model Number | HM-157, HM-205RB |
Compatible Audio Accessory Manufacturer Model Number | OPC1000 |
Compatible Radio Brand | Icom |
Compatible Radio Series | HM-157, HM-205RB |
Compatible Audio Accessory Brand | Icom |
Description
Microphone Extension Cable, Product Type Microphone Extension Cable, Compatible Audio Accessory Brand Icom, Compatible Radio Brand Icom, Compatible Radio Series HM-157, HM-205RB, Compatible Radio Manufacturer Model Number HM-157, HM-205RB, Compatible Audio Accessory Manufacturer Model Number OPC1000, Earpiece Size Not Applicable, Color Black, Compatible Radio Grainger Model Number 52VX18, Material Plastic, Rubber, Overall Length 6 1/8 m, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS 9-36V In, 48V 17W 802.3af PoE, DCDC Conv (TP-DCDC-1248D)
- INTEL Core i9 12900K Processor (BX8071512900K)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- KENWOOD Multi Unit Charger, 6 Units, 120VAC (KMB-27)
- ICOM Carry Case, Nylon (NCF1035C)
- ICOM Software, 9/16" L x 7 " W (RS-BA1 V2 22)
- ICOM Antenna, 8" L, w/ Mfr. No. A14, A24 (FAB02AR)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- ICOM Antenna, 9-5/8" L x 12-1/4" W (AH2B)
- MOTOROLA Microphone, 27" L, Plastic (PMMN4046AL)
- Icom Two Way Radios & Accessories