Shop All Two Way Radio Accessories
Icom
MFR# LC189, Case, Leather
Mfr # LC189
Zoro # G7591194
original price:
$61.31
16% off
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Type Carry Accessory
- For Use With Mfr. No. IC-R30
- Compatible Radio Manufacturer Model Number IC-R30
- Compatible Radio Series R30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icom
- MFR # LC189
- Zoro # G7591194
- UPC # 731797029645
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Material | Leather |
Item | Case |
Type | Carry Accessory |
For Use With | Mfr. No. IC-R30 |
Compatible Radio Manufacturer Model Number | IC-R30 |
Compatible Radio Series | R30 |
Compatible Radio Brand | Icom |
Description
Case, Product Type Case, Compatible Radio Brand Icom, Compatible Radio Series R30, Compatible Radio Manufacturer Model Number IC-R30, Compatible Radio Grainger Model Number None, Number of Additional Pockets Not Applicable, Material Leather, Overall Width 2 1/4 in, Length 1 1/4 in, Overall Height 5 5/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Scherr Tumico 48-7747-00 replacement light bulb lamp (48-7747-00 SCHERR TUMICO)
- MONOPRICE Coaxial Cable, RG-6, 15 ft., Black (6314)
- BATTERY CLERK AJC® Sure-Lites 26-11 12V 17Ah Emergency Light Battery (SURE-LITES-26-11)
- LIVEWIRE Logitech Wireless Touch Keyboard With Built-In Touchpad (LI81253)
- ICOM Carry Case, Nylon (NCF1035C)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- ICOM Desktop Microphone, Dynamic (SM26)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- ICOM Belt Clip, Polycarbonate (MB93)
- MOTOROLA Earpiece, Polycarbonate/Metal (PMLN6130A)
- Icom Two Way Radios & Accessories