Shop All Two Way Radio Accessories
Icom
MFR# HM184UL, H:3", Cord:18
Mfr # HM184UL
Zoro # G205380454
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Type Dust-Proof, Waterproof
- Includes Microphone with Attached Coil Cord (no accessory jack)
- For Use With ICOM M85UL
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # HM184UL
- Zoro # G205380454
- UPC # 731797028693
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 9 1/4 in |
Width (In.) | 3 3/25 in |
Height (In.) | 3 3/25 in |
Details
Material | ABS Plastic |
Item | Speaker Microphone |
Type | Dust-Proof, Waterproof |
Includes | Microphone with Attached Coil Cord (no accessory jack) |
For Use With | ICOM M85UL |
Push To Talk | Yes |
Keypad Included | No |
Compatible Radio Series | F52DUL, F62DUL, M85UL |
Compatible Radio Manufacturer Model Number | M85UL |
Compatible Radio Type | Handheld |
Radio Connector Type | 14-Pin |
Compatible Radio Brand | Icom |
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F52DUL, F62DUL, M85UL, Compatible Radio Manufacturer Model Number M85UL, Compatible Radio Grainger Model Number 794L64, Earpiece Jack Size Not Applicable, Radio Connector Type 14-Pin, Noise Prevention Not Applicable, Push To Talk Yes, Intrinsically Safe Yes, Keypad Included No, Material ABS Plastic, Cord Length 18 in, Waterproof Yes, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- ILC Replacement for Flow Rite Rv2020 (RV2020 FLOW RITE)
- LAVA LAVA HD-8008 Omni-directional HDTV Antenna (HD-8008)
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- ICOM Mounting Bracket Kit, 2" L x 2" W (MB2730R1)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- ICOM Ear Loop Earpiece, Black, 25" Cord Length (SP26)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- ICOM MobileHamRadio, 4 5/8"L, 5.5"W, 1 5/8"H (V3500 65 USA)
- KENWOOD Helical Antenna, VHF, Rubber/Metal (KRA-26M)
- Icom Two Way Radios & Accessories