Shop All Two Way Radio Accessories
Icom
Headset Adapter for HS94/95/97
Mfr # OPC1392
Zoro # G6412686
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headset Style Behind the Ear
- Color Black
- In Ear / On Ear / Over Ear LOV On Ear
- Includes Headset Adapter for HS94 or HS95
- Type Behind the Ear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC1392
- Zoro # G6412686
- UPC # 731797812834
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Headset Style | Behind the Ear |
Item | Headset Adapter Cable |
Color | Black |
In Ear / On Ear / Over Ear LOV | On Ear |
Includes | Headset Adapter for HS94 or HS95 |
Type | Behind the Ear |
One Ear / Two Ear | One Ear |
For Use With | HS95, HS97, Mfr. No. HS94 |
Push To Talk | No |
Volume Control | No |
Noise Canceling | No |
Features | Headset Adapter for HS94 or HS95 |
In Ear / On Ear / Over Ear | On Ear |
Accessory Type | Headset Adapter Cord |
Connection Adapting To | 2.5mm Standard |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | ICGM1600e, ICM71, ICM73 |
Compatible Radio Series | M71, M73 |
Description
Headset Adapter Cable, Product Type Headset Adapter Cable, Compatible Radio Brand Icom, Compatible Radio Series M71, M73, Compatible Radio Manufacturer Model Number ICGM1600e, ICM71, ICM73, Connection Adapting To 2.5mm Standard, Connector Type 2.5 mm Stereo Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bell & Howell Syncro-search replacement light bulb lamp (SYNCRO-SEARCH BELL & HOWELL)
- ILC Replacement for Kodak Instamatic M85 replacement light bulb lamp (INSTAMATIC M85 KODAK)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4070A)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for MS 2012-20B Inverter (ML100-12GEL179)
- ICOM Power Supply, 11/16" L x 2-1/4" W (OPC1132)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM154)
- ICOM Black Clamshell, For Mfr. No. IC-R30 (BP293)
- ICOM Power Supply, 5/16" L x 1" W (OPC1309)
- ICOM Battery Case, For A14, Lithium Ion, 7.2V (BP232H)
- RITRON Earpiece, Radio (RHD-8X)
- Icom Two Way Radios & Accessories