Shop All Two Way Radio Accessories
Icom
GPS Antenna, 4" H, 1" W
Mfr # UX241
Zoro # G3774738
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antenna
- For Use With F5400, F6400, F7510, F7520, Mfr. No. M605
- Material Plastic
- Type Antenna
- Height (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # UX241
- Zoro # G3774738
- UPC # 731797024824
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height (In.) | 4 in |
Width (In.) | 1 in |
Details
Item | GPS Antenna |
Sub-Category | Antenna |
For Use With | F5400, F6400, F7510, F7520, Mfr. No. M605 |
Material | Plastic |
Type | Antenna |
Accessory Type | GPS Antenna |
Description
GPS Antenna
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Earplugs, Sonic Defender, M, 30dB NRR, Bk (EP10-BK-MPR)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6A, Yellow, 3 ft. (HC6AY03)
- BANSHEE Battery, 7.2V (NTN4970)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery for Aqua-Vu AV715C 7" Camera + 12V Charger (ML9-12CHRGR35)
- ICOM Belt Clip, Polycarbonate (MB133)
- ICOM Carry Case, Leather (LCF1035SW)
- ICOM Rechargable Battery, Black, Lithium-Ion (BP292UL)
- ICOM Cable, 1/8" L x 4-1/2" W (OPC589)
- ICOM Earphone Microphone, Blk, 3 ft. Cord, 2-Pin (HM128L)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (AAJ71X502 PA-55B)
- Icom Two Way Radios & Accessories