Shop All Two Way Radio Accessories
Icom
External Speaker, Plastic, For Marine Base
Mfr # SP24
Zoro # G0108337
original price:
$61.92
14% off
new price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category External Speakers
- Material Plastic
- Includes Instructions
- For Use With Marine Base VHF
- Length (In.) 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # SP24
- Zoro # G0108337
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 4 in |
Height (In.) | 3 in |
Width (In.) | 4 in |
Details
Sub-Category | External Speakers |
Item | External Speaker |
Material | Plastic |
Includes | Instructions |
For Use With | Marine Base VHF |
Accessory Type | External Speaker |
Compatible Radio Series | M802, M803 |
Maximum Input Power | 7 W |
Compatible Radio Manufacturer Model Number | IC-M802, IC-M803 |
Impedance | 8 ohm |
Rated Input Power | 5 W |
Compatible Radio Type | Desktop |
Compatible Radio Brand | Icom |
Description
External Speaker, Product Type External Speaker, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series M802, M803, Compatible Radio Manufacturer Model Number IC-M802, IC-M803, Maximum Input Power 7 W, Rated Input Power 5 W, Material Plastic, Includes Instructions, Impedance 8 ohm, Overall Height 4 3/8 in, Length 3 3/8 in, Overall Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 18500 3.7V Li-Ion 1500mAh Rechargeable Solar Light Battery w/ SOLDER TABS (EBLI-18500C15-WT_SOLAR)
- MONOPRICE A/V Cable, Optical Toslink, 15ft (6273)
- MONOPRICE Coaxial Cable, RG-6, 6 ft., White (4058)
- RCA 14" healthcare HDTV, LED Flat Screen (J14HV840)
- ICOM Battery Case, For A14, Lithium Ion, 7.2V (BP232H)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- ICOM Belt Clip, Polycarbonate (MB124)
- ICOM Belt Clip, Polycarbonate (MB133)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- ICOM Antenna, 150-160MHz, 10" L (FASC62V)
- EARPHONE CONNECTION Wireless Lapel Microphone, Black (BW-NTX5034)
- Icom Two Way Radios & Accessories