Shop All Two Way Radio Accessories
This Product is Discontinued
Icom
External Speaker, 13-1/2" L x 8" W (Discontinued)
Mfr # SP23
Zoro # G1625484
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Plastic
- Type Desktop
- For Use With 7100, 718, 7300, 7610, 7700, 78, 9100, Mfr. No. R8600
- Length (In.) 13 1/2 in
- Height (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # SP23
- Zoro # G1625484
- UPC # 731797114563
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 13 1/2 in |
Height (In.) | 6 3/4 in |
Width (In.) | 8 in |
Details
Material | Plastic |
Item | External Speaker |
Type | Desktop |
For Use With | 7100, 718, 7300, 7610, 7700, 78, 9100, Mfr. No. R8600 |
Accessory Type | External Speaker |
Description
External Speaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.