Shop All Cabinet Accessory
Icom
Earpiece, Bluetooth, 6 in. L
Mfr # VS3
Zoro # G4156437
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A120
- Sub-Category Protective Communications
- Length (In.) 6 in
- Type Bluetooth
- Microphone Location Shirt/Lapel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # VS3
- Zoro # G4156437
- Country of Origin Japan
- Category Cabinet Accessory
Dimensions
Length (In.) | 6 in |
Details
Item | Bluetooth Earpiece |
For Use With | Mfr. No. A120 |
Sub-Category | Protective Communications |
Type | Bluetooth |
Microphone Location | Shirt/Lapel |
Earpiece Style | Earbud |
Number of Wires | 0 |
Radio Connector Type | Micro USB Connector |
Push To Talk | Yes |
Compatible Radio Manufacturer Model Number | IC2730A, IC705, ICA120, ICA16, ICA25C, ICA25N, ICF52D, ICF62D, ICF7010, ICF7020, ICF7040S, ICF7040T, ICF7510, ICF7520, ICF7540, ICR30, ICSAT100, ICSAT100M, ID4100A, ID5100A, ID52A, IP110H, IP501H, IP501M, IP503H, IP503H Lite, IP730D, IP740D |
Compatible Radio Series | 2730A, 705, A120, A16, A25C, A25N, F52D, F62D, F7010, F7020, F7040S, F7040T, F7510, F7520, F7540, ID4100A, ID5100A, ID52A, IP110H, IP501H, IP501M, IP503H, IP503H Lite, IP730D, IP740D, R30, SAT100, SAT100M |
Compatible Radio Brand | Icom |
Earpiece Color | Black |
Description
Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Icom, Compatible Radio Series 2730A, 705, A120, A16, A25C, A25N, F52D, F62D, F7010, F7020, F7040S, F7040T, F7510, F7520, F7540, ID4100A, ID5100A, ID52A, IP110H, IP501H, IP501M, IP503H, IP503H Lite, IP730D, IP740D, R30, SAT100, SAT100M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD52R-AN-00.001-D-C1 (DD52R)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass, Flush Cover (S3182)
- DEWALT Portable Generator, 6,500 W Rated, 8,125 W Surge, 66.7 A/54.2 A/33.3 A/27.1 A A (PMC166500)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 1 Pole, 120/240V AC (CL130)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ICOM Power Supply, Base Station (IAPS11)
- ICOM Speaker, External, 7 in. L (SP30)
- PANNET Splice Module, Fiber Optic, 24 Fusion (FOSMF)
- Icom Cabinet Accessory