Shop All Two Way Radio Accessories
Icom
Earphone, Black, 24" Cord L
Mfr # HS97
Zoro # G6412939
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Rubber
- Color Black
- Number of Wires 1
- For Use With Mfr. No. VS1, OPC1392, OPC2004, OPC2006
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # HS97
- Zoro # G6412939
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Cord Length | 24 in |
Details
Item | Earpiece |
Material | Plastic/Rubber |
Color | Black |
Number of Wires | 1 |
For Use With | Mfr. No. VS1, OPC1392, OPC2004, OPC2006 |
Push To Talk | Yes |
Volume Control | No |
Connector | 2.5mm Jack |
Product Type | Earphone for Throat Microphone Headset |
Compatible Radio Manufacturer Model Number | IC-F1100D, IC-F2100D, IC-F3003, IC-F3033, IC-F3210D, IC-F3230D, IC-F3263D, IC-F3400D, IC-F4003, IC-F4033, IC-F4210D, IC-F4230D, IC-F4263D, IC-F4400D, IC-F52D, IC-F62D, IC-F7010, IC-F7020, IC-F7040S, IC-F7040T, IC-F9011, IC-F9021, IC-G86, IC-G88, IC-M85, IC-SAT100, IC-U86, IC-U88, IC-V80, IC-V80E, IC-V86, IC-V88, ID-51APLUS2, ID-52A, IP1000C, IP100FS, IP100H, IP110H, IP501H, IP503H, IP503H Lite, IP730D, IP740D |
Microphone Location | Throat |
Earpiece Connection Type | Wired |
Earpiece Style | Earbud |
Radio Connector Type | 2.5 mm Stereo |
Earpiece Color | Black |
Compatible Radio Series | F1100D, F2100D, F3003, F3033, F3210D, F3230D, F3263D, F3400D, F4003, F4033, F4210D, F4230D, F4263D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, F9011, F9021, G86, G88, ID-51APLUS2, ID-52A, IP1000C, IP100FS, IP100H, IP110H, IP501H, IP503H, IP503H Lite, IP730D, IP740D, M85, SAT100, U86, U88, V80, V80E, V86, V88 |
Compatible Radio Brand | Icom |
Description
Earpiece, Product Type Earpieces, Compatible Radio Brand Icom, Compatible Radio Series F1100D, F2100D, F3003, F3033, F3210D, F3230D, F3263D, F3400D, F4003, F4033, F4210D, F4230D, F4263D, F4400D, F52D, F62D, F7010, F7020, F7040S, F7040T, F9011, F9021, G86, G88, ID-51APLUS2, ID-52A, IP1000C, IP100FS, IP100H, IP110H, IP501H, IP503H, IP503H Lite, IP730D, IP740D, M85, SAT100, U86, U88, V80, V80E, V86, V88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yuasa Np2.6-12fr Battery (NP2.6-12FR BATTERY YUASA)
- OMNICEL ER14250 3.6V 1/2AA Lithium High Energy Battery w/ Axial Pins AMR Backup (ER14250/P)
- EARPHONE CONNECTION Long Tube Listen Only Earpiece, Black (EP1089SC)
- BESTLINK NETWARE CAT6 RJ45 Full Shielded Inline Coupler (102011)
- ICOM External Speaker, Hands Free (SP35)
- ICOM Antenna, 8" L, w/ Mfr. No. A14, A24 (FAB02AR)
- ICOM Carry Case, Nylon (NCF1000C)
- ICOM Radio Charger, 6 1/4"H, Charge Time 2.7 hr (BC227)
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L (BC147SE 15)
- ICOM Belt Clip, Polycarbonate (MB98)
- ICOM Antenna, 1/16" L x 1/2" W (FAS270C)
- Icom Two Way Radio Accessories