Shop All Two Way Radio Accessories
Icom
Desktop Microphone, Dynamic
Mfr # SM26
Zoro # G0378948
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dynamic
- For Use With ICOM IP100H, A120, A220 Radios
- Push To Talk Yes
- Compatible Radio Series F1610, F2610, F5012, F5022, F5062, F510, F5122D, F6012, F6022, F6062, F610, F6122D, FR3100, FR4100
- Keypad Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # SM26
- Zoro # G0378948
- UPC # 731797008480
- Country of Origin Taiwan, Province of China
- Category Two Way Radio Accessories
Dimensions
Details
Item | Desktop Microphone |
Type | Dynamic |
For Use With | ICOM IP100H, A120, A220 Radios |
Push To Talk | Yes |
Compatible Radio Series | F1610, F2610, F5012, F5022, F5062, F510, F5122D, F6012, F6022, F6062, F610, F6122D, FR3100, FR4100 |
Keypad Included | No |
Noise Prevention | Pre-Amplified |
Radio Connector Type | Modular Connector |
Compatible Radio Manufacturer Model Number | A120, A220, IP100H |
Compatible Radio Brand | Icom |
Compatible Radio Type | Vehicle-Mounted |
Description
Desktop Microphone, Product Type Desktop Microphone, Compatible Radio Type Vehicle-Mounted, Compatible Radio Brand Icom, Compatible Radio Series F1610, F2610, F5012, F5022, F5062, F510, F5122D, F6012, F6022, F6062, F610, F6122D, FR3100, FR4100, Compatible Radio Manufacturer Model Number A120, A220, IP100H, Compatible Radio Grainger Model Number 49AF16, 49AF17, 49AF24, 49AF26, Earpiece Jack Size Not Applicable, Radio Connector Type Modular Connector, Noise Prevention Pre-Amplified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7.2AH Battery for TRIPLITE SMX750SLT, SU2200RTXL2U - 2 Pack (ML7-12MP2368113046118)
- ILC Replacement for APC Smart UPS Smt1000 (SMART UPS SMT1000 APC)
- CELLHELMET PD USB C Wall Charger 30W, White (WALL-PD-30W-W)
- RAYOVAC Rayovac, HIGH ENERGY PREMIUM ALKALINE 9V BATTERIES, 8PK (A16048PPK)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- ICOM Antenna, 150-160MHz, 3-1/8" L (FASC56VS)
- ICOM Cloning Cable, USB, Rubber/Plastic (OPC478UC)
- ICOM Mounting Bracket, 5-1/8" L, 2-1/2" H (MB130)
- ICOM Belt Clip, Polycarbonate (MB124)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- EARPHONE CONNECTION Wireless Lapel Microphone, Black (BW-NTX5034)
- Icom Two Way Radios & Accessories