Shop All Two Way Radios
Icom
Cross Band Repeater, VHF, 50W
Mfr # IAS X-BAND 50 AIR U
Zoro # G4156595
product price: $3,520.99
/ea
Free Shipping & Returns
$3,520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 128
- License Required Yes
- FCC Narrow Band Compliant Yes
- License FCC Required
- Display YES
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # IAS X-BAND 50 AIR U
- Zoro # G4156595
- Country of Origin Japan
- Category Two Way Radios
Details
Number of Channels | 128 |
License Required | Yes |
FCC Narrow Band Compliant | Yes |
License | FCC Required |
Display | YES |
Item | Crossband Repeater |
Includes | AC and DC Power Cord |
Band Type | UHF |
Output Watts | 50 W |
Frequency | 136 to 174 MHz |
Product Type | Cross Band Repeater |
Minimum UHF Frequency | 440 MHz |
Maximum AIR Frequency | 137 MHz |
Maximum UHF Frequency | 470 MHz |
Output Power | 45 W |
Minimum AIR Frequency | 118 MHz |
Description
Crossband Repeater, Product Type Crossband Repeater, Compatible Product Type A16,A25,A120 LM UHF Series RADIOS, Band Type UHF, License Required Yes, Number of Channels 128, Output Power 45 W, Maximum VHF Frequency Not Applicable, Minimum VHF Frequency Not Applicable, Maximum AIR Frequency 137 MHz, Maximum UHF Frequency 470 MHz, Minimum UHF Frequency 440 MHz, Minimum AIR Frequency 118 MHz, Overall Height 5 in, Overall Length 15 1/2 in, Overall Width 19 in, Voltage 13.6 V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- MOTOROLA Inline Earpiece, Push To Talk Yes (PMLN6757A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dual-Lite 12-225 - 6PK (MAX3963612)
- ILC Replacement for Canon Nb-6lh Battery (NB-6LH BATTERY CANON)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (ID5100AD 15 USA)
- ICOM Portable Two Way Radios, Analog, VHF Band, Color: Black (V86 12)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- ICOM Handheld Two-Way Radio, Analog, 1-1/8 in L (F200 11 USA)
- ICOM Portable Two Way Radios, Analog, VHF Band (M37 31 USA)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- COBRA WLAN Radio, Backlit LCD, 5" H (ACXT360)
- Icom Two Way Radios & Accessories