Shop All Two Way Radios
Icom
Command Head, 12" H, 11" W
Mfr # RCM600
Zoro # G3774729
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M605, OPC2377, OPC2383
- Includes 32.8 ft Connection Cable, Speaker Microphone with Rear Connector
- Width (In.) 11 in
- Material ABS Plastic
- Height (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # RCM600
- Zoro # G3774729
- UPC # 731797027368
- Country of Origin Japan
- Category Two Way Radios
Dimensions
Width (In.) | 11 in |
Height (In.) | 12 in |
Details
Item | Command Head |
For Use With | Mfr. No. M605, OPC2377, OPC2383 |
Includes | 32.8 ft Connection Cable, Speaker Microphone with Rear Connector |
Material | ABS Plastic |
Type | Command Head |
Sub-Category | Radio Accessory |
Accessory Type | Command Head |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | M605, OPC2377, OPC2383 |
Compatible Radio Series | M605 |
Compatible Radio Type | Desktop |
Number of Pieces | 1 |
Description
Command Head, Product Type Command Head, Compatible Radio Manufacturer Model Number M605, OPC2377, OPC2383, Compatible Radio Grainger Model Number 443K78, 443K79, Material ABS Plastic, Compatible Radio Brand Icom, Compatible Radio Series M605, Compatible Radio Type Desktop, Number of Pieces 1, Includes 32.8 ft Connection Cable, Speaker Microphone with Rear Connector, Overall Height 12 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Projection Lamp / Bulb Exr-5 82v300w replacement light bulb lamp (EXR-5 82V300W PROJECTION LAMP / BULB)
- SPEEDCLEAN Replacement Coil Jet Battery Charger (CJ-9693)
- DYMO Labelwriter Power Adapter - Lw 400/450 Series (1835778)
- ANTAIRA 10/100/1000/10,000BASE-T Copper Ethernet SFP+ 0ºC~70ºC (SFP-10G-C)
- ICOM DesktopHamRadio, 9 3/8"L, 9 3/8"W, 3 7/8"H (9700 12)
- ICOM Portable Two Way Radio, VHF, IP54 (A120 24 USA)
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black (ID5100AD 15 USA)
- ICOM Portable Two Way Radios, Analog, VHF Band (M37 31 USA)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- ICOM Mobile Two Way Radio, UHF Band, Black (7300 02)
- COBRA ELECTRONICS CB Radio, 4W, 6-13/32"W (CCBP25LT01)
- Icom Two Way Radios & Accessories