Shop All Two Way Radio Accessories
Icom
Cloning Cable, USB, Rubber/Plastic
Mfr # OPC478UC
Zoro # G0108249
original price:
$104.60
23% off
new price: $80.45
/ea
Free Shipping & Returns
$80.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Cables, Adapters, and Power Supplies
- Material Rubber/Plastic
- Includes USB Drivers Disc
- Type USB
- For Use With Mfr. No. F3001/4001/1000/2001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC478UC
- Zoro # G0108249
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Rubber/Plastic |
Item | Programming Cable |
Includes | USB Drivers Disc |
Type | USB |
For Use With | Mfr. No. F3001/4001/1000/2001 |
Accessory Type | Cloning Cable |
Compatible Radio Manufacturer Model Number | 1000, 2001, 4001, F300 |
Compatible Radio Brand | Icom |
Compatible Radio Series | 1000, 2001, 4001, F300 |
Cable End 1 | USB |
Cable End 2 | 3.5 mm |
Description
Programming Cable, Product Type Programming Cable, Cable Type Programming Cable, Compatible Radio Brand Icom, Compatible Radio Series 1000, 2001, 4001, F300, Compatible Radio Manufacturer Model Number 1000, 2001, 4001, F300, Cable End 1 USB, Cable End 2 3.5 mm, Includes USB Drivers Disc, Material Plastic, Rubber, Length 52 cm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-101u-2461 (RAM-101U-2461 RAM MOUNTS)
- MAXELL Jelleez™ Soft Earbuds with Mic, Black, PK2 (MAX191569)
- 3M PELTOR WS LiteCom Pro III Headset, Brig, PK5 (MT73H7P3E4D10NA GB)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- ICOM Antenna, 9-5/8" L x 12-1/4" W (AH2B)
- ICOM Charger, Charges 1 Unit (BC160)
- ICOM Microphone, Use With ICOM IP100H (HM152)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- ICOM Carry Case, Nylon (NCF1000C)
- SCHUMACHER Antenna, 3-3/8 in. H, 3/8 in. W (DSR590-Stubby)
- Icom Two Way Radio Accessories