Shop All Two Way Radio Accessories
Icom
Cigarette Charger, For All Charger, 1 Unit
Mfr # CP20
Zoro # G0321581
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charges Up To 1 Unit
- For Use With All Chargers
- Charge Time 2 to 6 hr
- Features For Handheld Aviation Radios
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # CP20
- Zoro # G0321581
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | DC Charger |
Charges Up To | 1 Unit |
For Use With | All Chargers |
Charge Time | 2 to 6 hr |
Features | For Handheld Aviation Radios |
Product Type | Cigarette Charger |
Compatible Radio Manufacturer Model Number | IC-A25C, IC-A25N |
Compatible Radio Brand | Icom |
Compatible Radio Type | Handheld |
Compatible Radio Series | A25C, A25N |
Number of Batteries Charged | 1 |
Maximum Recharge Time | 6 hr |
Number of Chargers Included | 1 |
Number of Radios Charged | 1 |
Minimum Recharge Time | 2 hr |
Description
DC Charger, Product Type DC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series A25C, A25N, Compatible Radio Manufacturer Model Number IC-A25C, IC-A25N, Compatible Radio Grainger Model Number 52VU77, 52VU78, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 24 V DC, Minimum Recharge Time 2 hr, Maximum Recharge Time 6 hr, Number of Chargers Included 1, Features Built-In DC-DC Converter, Manufacturers Warranty Length 2 yr, 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Leoch, Ldc6350 (LDC6-350)
- ILC Replacement for Pool Blaster MAX (MAX POOL BLASTER)
- ILC Replacement for Easypack 56446 702 099 Battery (56446 702 099 BATTERY EASYPACK)
- ILC Replacement for Cameron Nuflo 9a-100005111 Battery (9A-100005111)
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- ICOM Carry Case, Leather (LCF1035SW)
- ICOM MFR# LC189, Case, Leather (LC189)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- ICOM Antenna, 160-174MHz, 1/2" L (FAS83V)
- ICOM Speaker Microphone, 2-5/8" H, 3-3/4" W (HM205RB)
- SENSEAR Helmet Mount replacement forks for Se, PR (SMMK0001)
- Icom Two Way Radios & Accessories