Shop All Cabinet Accessory
Icom
Charger, USB, 4 in. L
Mfr # BC217SA
Zoro # G4156638
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M25
- Sub-Category Batteries and Chargers
- Type USB
- Length (In.) 4 in
- Minimum Recharge Time 2 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BC217SA
- Zoro # G4156638
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Length (In.) | 4 in |
Details
Item | AC Adapter |
For Use With | Mfr. No. M25 |
Sub-Category | Batteries and Chargers |
Type | USB |
Minimum Recharge Time | 2 hr |
Maximum Recharge Time | 4 hr |
Number of Radios Charged | 1 |
Compatible Radio Brand | Icom |
Number of Chargers Included | 1 |
Compatible Radio Series | M37 |
Number of Batteries Charged | 1 |
Compatible Radio Manufacturer Model Number | M25 |
Description
AC Adapter, Product Type AC Adapter, Compatible Radio Brand Icom, Compatible Radio Series M37, Compatible Radio Manufacturer Model Number M25, Compatible Radio Grainger Model Number 55EE26, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 100 to 240 V AC, Minimum Recharge Time 2 hr, Maximum Recharge Time 4 hr, Number of Chargers Included 1, Features Micro USB Output, Overall Length 4 in, Manufacturers Warranty Length 2 yr, 3 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL5362R)
- HONEYWELL Cable Kit, Plastic Coated Steel, 250 ft. L (CLSZC7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Black (HS363-S50-BLACK)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- ICOM Power Supply, Base Station (IAPS11)
- ICOM Speaker, External, 7 in. L (SP30)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- NVENT HOFFMAN CONCEPT EMC, Type 4X, 36.00x24.00x12.00, (CSD362412EMCSS)
- Icom Cabinet Accessory