Shop All Two Way Radio Accessories
Icom
Charger, For BP279, 1 Unit
Mfr # BC213
Zoro # G0379045
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charges Up To 1 Unit
- Charge Time 2 to 6 hr
- For Use With Mfr. No. BP279; F1000
- Manufacturers Warranty Length 1 yr
- Product Type Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BC213
- Zoro # G0379045
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Unit Charger |
Charges Up To | 1 Unit |
Charge Time | 2 to 6 hr |
For Use With | Mfr. No. BP279; F1000 |
Product Type | Charger |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | F1000, F2000 |
Minimum Recharge Time | 2 hr |
Compatible Radio Series | F1000, F2000 |
Number of Batteries Charged | 1 |
Number of Radios Charged | 1 |
Maximum Recharge Time | 6 hr |
Number of Chargers Included | 1 |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series F1000, F2000, Compatible Radio Manufacturer Model Number F1000, F2000, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55KD83, 55KD84, 55KD85, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 2 hr, Maximum Recharge Time 6 hr, Number of Chargers Included 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Splitter, Satellite/Digital TV, 3 Way (GDC-3W2G)
- GENSPEED Cable, Cat 6, 23 AWG, 1000 ft, Blue (7133800)
- AIPHONE Door Station (LE-DA)
- JBL Party Box Encore Essential Bluetooth Speaker, Black (JBLPBENCOREESSAM)
- ICOM Power Supply, 5/16" L x 1" W (OPC1309)
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- ICOM Antenna Tuner, 6-3/4" L x 11-7/8" W (AT130)
- ICOM Speaker Microphone, 2-3/4" L x 3" W (HM219)
- ICOM Charger, 220VAC, 3-1/2" H x 1-3/4" L (BC147SE 15)
- ICOM Carry Case, Straight Clip, Nylon (NCF3000 CLIP)
- Icom Two Way Radio Accessories