Shop All Battery Chargers
Icom
Charger, Charges 1 Unit
Mfr # BC220
Zoro # G3774403
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material ABS plastic
- Charge Time 3 hr
- Width 4 in
- Features Single Unit Rapid Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BC220
- Zoro # G3774403
- UPC # 731797025807
- Country of Origin Japan
- Category Battery Chargers
Dimensions
Manufacturers Warranty Length | 1 yr |
Width | 4 in |
Height | 4 in |
Length | 3 1/2 in |
Details
Material | ABS plastic |
Charge Time | 3 hr |
Features | Single Unit Rapid Charger |
Includes | AC Wall Adapter |
For Use With | Mfr. No. M93D |
Item | Single Unit Base |
Voltage | 110V AC |
Charges Up To | 1 Unit |
Product Type | Charger |
Number of Batteries Charged | 1 |
Compatible Radio Brand | Icom |
Number of Radios Charged | 1 |
Compatible Radio Manufacturer Model Number | M93D |
Maximum Recharge Time | 3 hr |
Minimum Recharge Time | 1 hr |
Number of Chargers Included | 1 |
Compatible Radio Series | M93D |
Description
Single Unit Base, Product Type Single Unit Base, Compatible Radio Brand Icom, Compatible Radio Series M93D, Compatible Radio Manufacturer Model Number M93D, Compatible Radio Grainger Model Number None, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 1 hr, Maximum Recharge Time 3 hr, Number of Chargers Included 1, Includes AC Wall Adapter, Features Built-in Protection by CPU Control, LED Status Display, Quick Charging, Overall Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Standing Desk, Dual Monitor, Manual (DC350A)
- MOTOROLA Ear Loop Earpiece, Black, Two Pin, C-Style (HKLN4604B)
- STANDARD HORIZON Standard Horizon HX210 6W Floating Handheld Marine VHF Transceiver (HX210)
- MIGHTY MAX BATTERY ML9-12 - 12V 9AH Computer Back Up Power Battery - 6 Pack (ML9-12MP61103)
- ASSOCIATED EQUIPMENT Battery Charger, Output 10.8V, Input 12.2A (IBC6008MSK)
- DANTONA Charger, F037-010-W (F037-010-W)
- SPEEDCLEAN External Battery Charger for, 5AEV2 (8924)
- ILB GOLD Battery, Replacement For Duracell Cr123A (CR123A)
- VICTRON ENERGY Blue Smart IP67 Charger 12/25(1) 120V NEMA 5-15 (BPC122547106)
- BOSCH Battery and Charger Kit, 18VDC, 4Ah, Li-On (GXS18V-15N15)
- BOSCH Bosch 2624708 18V Lithium-Ion Battery Charger - Pack of 2 (2624708)
- Icom Battery Chargers