Shop All Two Way Radio Accessories
Icom
Charger, Charges 1 Unit
Mfr # BC160
Zoro # G6413359
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS plastic
- Charges Up To 1 Unit
- Height 5 1/4 in
- Includes AC Wall Adapter
- For Use With Mfr. No. A14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BC160
- Zoro # G6413359
- UPC # 731797017499
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Height | 5 1/4 in |
Width | 5 in |
Length | 5 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Single Unit Charger |
Material | ABS plastic |
Charges Up To | 1 Unit |
Includes | AC Wall Adapter |
For Use With | Mfr. No. A14 |
Charge Time | 5 hr |
Voltage | 110 |
Standards | CE Approved |
Product Type | Charger |
Number of Batteries Charged | 1 |
Number of Chargers Included | 1 |
Compatible Radio Series | F14, F3011, F3021, F3161, F4011, F4021, F4161 |
Compatible Radio Manufacturer Model Number | F14, F3011, F3021, F3161, F4011, F4021, F4162 |
Maximum Recharge Time | 5 hr |
Number of Radios Charged | 1 |
Minimum Recharge Time | 2 hr |
Compatible Radio Brand | Icom |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series F14, F3011, F3021, F3161, F4011, F4021, F4161, Compatible Radio Manufacturer Model Number F14, F3011, F3021, F3161, F4011, F4021, F4162, Compatible Radio Grainger Model Number None, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 2 hr, Maximum Recharge Time 5 hr, Number of Chargers Included 1, Includes AC Wall Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lifepo4 18650 (18650 LIFEPO4)
- SANOXY 600Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz W/Antenna 802.11AC (SANOXY-CABLE46)
- KENSINGTON Adjustable Laptop Stand, 10" x 12.5" x 3" to 7", Black, Supports 7 lbs (K60726WW)
- MIGHTY MAX BATTERY YTX24HL-BS Battery for Harley FL Honda Goldwing Yamaha Indian (YTX24HL-BS81)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- ICOM Battery Pack, Lithium-Ion, Black (BP280)
- ICOM Microphone, Use With ICOM IP100H (HM152)
- ICOM Charger, 110VAC, 2-3/4" H x 6-3/8" L (BC193)
- ICOM Multi Unit Charger, For F1000/2000, 6 Unit (BC214)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- MOTOROLA Charger, 120VAC, 1.5 hr. Charge Time (XUAAJ72X511 VAC-UNI)
- Icom Two Way Radio Accessories