Shop All Two Way Radio Accessories
Icom
Charger, 110VAC, 2-5/8" H x 4" L
Mfr # BC213NAC
Zoro # G1624084
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Charges Up To 1 Unit
- Height 2 5/8 in
- Includes AC Wall Adapter
- For Use With Mfr. No. BC123S; F1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BC213NAC
- Zoro # G1624084
- UPC # 731797022509
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Height | 2 5/8 in |
Manufacturers Warranty Length | 1 yr |
Length | 4 in |
Width | 3 3/4 in |
Details
Material | Plastic |
Item | Single Unit Charger |
Charges Up To | 1 Unit |
Includes | AC Wall Adapter |
For Use With | Mfr. No. BC123S; F1000 |
Charge Time | 2.5 hr |
Voltage | 110V AC |
Standards | CE Approved |
Features | Quick Charging Rate |
Product Type | Charger |
Minimum Recharge Time | 1 hr |
Number of Batteries Charged | 1 |
Compatible Radio Manufacturer Model Number | A16, A16E, F1000, F1100D, F2000, F2100D, T10, U88, V10MR, V88 |
Maximum Recharge Time | 2 1/2 hr |
Number of Chargers Included | 1 |
Number of Radios Charged | 1 |
Compatible Radio Series | A16, A16E, F1000, F1100D, F2000, F2100D, T10, U88, V10MR, V88 |
Compatible Radio Brand | Icom |
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Icom, Compatible Radio Series A16, A16E, F1000, F1100D, F2000, F2100D, T10, U88, V10MR, V88, Compatible Radio Manufacturer Model Number A16, A16E, F1000, F1100D, F2000, F2100D, T10, U88, V10MR, V88, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55AA12, 55AA13, 55KD83, 55KD84, 55KD85, 794L65, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 12 to 16 V DC, Minimum Recharge Time 1 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for ATV E-TON All models 90CC 04-'05 (YTX5L-BS114811)
- MIGHTY MAX BATTERY 12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack (ML3-12MP6478233)
- MIGHTY MAX BATTERY 12V 22Ah GEL Battery Replaces 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL94)
- ERGOGUYS Eg-Ergoarm Adjust Armrest W/O Mousepad (SA-500P)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- ICOM Antenna, 7-1/2" L, w/ Mfr. No. M73 (FAS64V)
- ICOM Battery Pack, Lithium-Ion, Black (BP284)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- ICOM Microphone, Waterproof, For Mfr. No. M36 (HM165)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- ICOM External Speaker, Plastic, For Marine Base (SP24)
- Icom Two Way Radios & Accessories