Shop All Two Way Radio Accessories
Icom
Carry Case, Leather
Mfr # LCF1000S
Zoro # G1624540
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Type Carry Accessory
- For Use With F1000D, F1100D, F2000, F2000D, F2100D, Mfr. No. F1000
- Compatible Radio Series F1000, F2000
- Compatible Radio Brand Icom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # LCF1000S
- Zoro # G1624540
- Country of Origin United States
- Category Two Way Radio Accessories
Details
Item | Case with Swivel Belt Clip |
Material | Leather |
Type | Carry Accessory |
For Use With | F1000D, F1100D, F2000, F2000D, F2100D, Mfr. No. F1000 |
Compatible Radio Series | F1000, F2000 |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | F2000D |
Description
Case with Swivel Belt Clip, Product Type Case with Swivel Belt Clip, Compatible Radio Brand Icom, Compatible Radio Series F1000, F2000, Compatible Radio Manufacturer Model Number F2000D, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55KD83, 55KD84, 55KD85, Number of Additional Pockets Not Applicable, Material Leather, Overall Width 2 1/8 in, Length 1 in, Overall Height 4 3/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Br2325-1hg (BR2325-1HG PANASONIC)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor e225 / e300 With 12V Solar Panel (MAX3466904)
- BLACK BOX Sfp Transceiver - 1.25-Gb, 850-Nm Multimode Fiber, 550-M, Lc (LFP441)
- DURACELL DURA 2PK C Alk Battery (MN1400B2Z)
- ICOM Mounting Bracket Kit, 2" L x 2" W (MB2730R1)
- ICOM Programming Software, For:R30 (CSR30)
- ICOM Speaker Microphone, 3-1/2" L x 1-3/4" W (HM158LA)
- ICOM Belt Clip, Polycarbonate (MB124)
- ICOM Belt Clip, Polycarbonate (MB98)
- ICOM Antenna, 150-160MHz, 10" L (FASC62V)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- Icom Two Way Radios & Accessories