Shop All Uninterruptible Power Supplies (UPS) Accessories
Icom
Cable, Extension, 7" H, 3" W
Mfr # OPC2377
Zoro # G3774537
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. No. M605, RCM600
- Sub-Category Cables, Adapters, and Power Supplies
- Width (In.) 3 in
- Material Rubber/Plastic
- Height (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # OPC2377
- Zoro # G3774537
- UPC # 731797027122
- Country of Origin Taiwan, Province of China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Width (In.) | 3 in |
Height (In.) | 7 in |
Length (In.) | 393 5/8 in |
Details
Item | Microphone Extension Cable |
For Use With | Mfr. No. M605, RCM600 |
Sub-Category | Cables, Adapters, and Power Supplies |
Material | Rubber/Plastic |
Type | Extension Cable |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | M605, M605EURO |
Compatible Audio Accessory Manufacturer Model Number | M605, RCM600 |
Compatible Radio Series | M605 |
Compatible Audio Accessory Brand | Icom |
Description
Microphone Extension Cable, Product Type Microphone Extension Cable, Compatible Audio Accessory Brand Icom, Compatible Radio Brand Icom, Compatible Radio Series M605, Compatible Radio Manufacturer Model Number M605, M605EURO, Compatible Audio Accessory Manufacturer Model Number M605, RCM600, Earpiece Size Not Applicable, Color Black, Compatible Radio Grainger Model Number 443K78, 443K79, Material Plastic, Rubber, Overall Length 10 m, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 0 to 60 min. (FF60M)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-A Series (LSZ1JGA)
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (HD4812)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA435)
- NEW CASTLE SYSTEMS Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery (PP42)
- APC Apc Replacement Battery Cartridge #135 (APCRBC135)
- BATTERY CLERK AJC® Eaton Powerware PW3110-425VA 12V 7Ah UPS Battery (EATON-POWERWARE PW3110-425VA)
- APC UPS Battery, BR1500G, Mfr. No. BR1300G, SMC1000-2U, 24V DC, Detachable Cable (APCRBC124)
- APC APC RBC2 Replacement Battery Cartridge #2 (RBC2)
- APC UPS Battery, Mfr. No. SMT1000, 24V DC, Detachable Cable (RBC6)
- EREPLACEMENTS Rep Bat 23 For Apc Rbc23 (SLA23-ER)
- Icom Uninterruptible Power Supplies (UPS) Accessories