Shop All Cabinet Accessory
This Product is Discontinued
Icom
Bracket, Wall Mount, 7 in. L (Discontinued)
Mfr # MB99A
Zoro # G4156525
This Product is Discontinued
Key Features
- For Use With Mfr. No. VEPG3
- Sub-Category Mounting Brackets and Installation Hardware
- Length (In.) 7 in
- Type Wall Mount
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # MB99A
- Zoro # G4156525
- Country of Origin Japan
- Category Cabinet Accessory
Dimensions
Length (In.) | 7 in |
Details
Item | Mounting Bracket |
For Use With | Mfr. No. VEPG3 |
Sub-Category | Mounting Brackets and Installation Hardware |
Type | Wall Mount |
Number of Pieces | 1 |
Compatible Radio Manufacturer Model Number | VEPG3 |
Compatible Radio Series | A120 |
Compatible Radio Type | Desktop |
Compatible Radio Brand | Icom |
Description
Mounting Bracket, Product Type Mounting Bracket, Compatible Radio Manufacturer Model Number VEPG3, Compatible Radio Grainger Model Number 40XA63, Material Aluminum, Compatible Radio Brand Icom, Compatible Radio Series A120, Compatible Radio Type Desktop, Number of Pieces 1, Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.