Shop All Cabinet Accessory
Icom
Board, Bluetooth, 3 in. L
Mfr # UT133
Zoro # G4156455
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. A120
- Sub-Category Protective Communications
- Length (In.) 3 in
- Type Bluetooth
- Compatible Audio Accessory Manufacturer Model Number A120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # UT133
- Zoro # G4156455
- Country of Origin Japan
- Category Cabinet Accessory
Dimensions
Length (In.) | 3 in |
Details
Item | Bluetooth Component |
For Use With | Mfr. No. A120 |
Sub-Category | Protective Communications |
Type | Bluetooth |
Compatible Audio Accessory Manufacturer Model Number | A120 |
Compatible Radio Series | A120 |
Compatible Radio Brand | Icom |
Compatible Audio Accessory Brand | Icom |
Compatible Radio Manufacturer Model Number | A120 |
Description
Bluetooth Component, Product Type Bluetooth Component, Compatible Audio Accessory Brand Icom, Compatible Radio Brand Icom, Compatible Radio Series A120, Compatible Radio Manufacturer Model Number A120, Compatible Audio Accessory Manufacturer Model Number A120, Earpiece Size Not Applicable, Color Green, Compatible Radio Grainger Model Number 49AF16, 49AF17, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 12-10 Ga. Insulated Wire Male Disconnect Yellow 16 pk (20-145M)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 3 sec. (TR-55126-12)
- VAST Springless Nut, M6-1X1/4" EG, PK25 (V220 M6-25)
- PANDUIT 8" L Miniature Cable Tie Aqua PK 100 (PLT2I-C76)
- ICOM Microphone, Microphone, 9 in. L (HM216)
- ICOM Antenna, Base Station, 60 in. L (B ANT)
- ICOM Speaker, External, 7 in. L (SP30)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- ICOM Antenna, Magnetic Mount, 26 in. L (K220A)
- ICOM Power Supply, Base Station (IAPS11)
- NVENT HOFFMAN Qline E, Type 4x, 250x175x149mm, Polycar (Q251815PCE)
- Icom Cabinet Accessory