Shop All Two Way Radio Accessories
Icom
Belt Clip, Polycarbonate
Mfr # MB86
Zoro # G6412817
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Type Swivel Belt Clip
- For Use With GM1600, M73, M88, Mfr. No. A24
- Compatible Radio Series GM1600, M73
- Compatible Radio Brand Icom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icom
- MFR # MB86
- Zoro # G6412817
- UPC # 731797810564
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Item | Belt Clip |
Material | polycarbonate |
Type | Swivel Belt Clip |
For Use With | GM1600, M73, M88, Mfr. No. A24 |
Compatible Radio Series | GM1600, M73 |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | IC-A24E, IC-A6E, IC-E80D, IC-F51, IC-F51V, IC-F61, IC-F61V, IC-M87, IC-M87E, IC-R20 |
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Icom, Compatible Radio Series GM1600, M73, Compatible Radio Manufacturer Model Number IC-A24E, IC-A6E, IC-E80D, IC-F51, IC-F51V, IC-F61, IC-F61V, IC-M87, IC-M87E, IC-R20, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 18Ah 12V Nb Sealed Lead Acid Battery (PC18-12NB)
- MIGHTY MAX BATTERY 12V 4AMP CHARGER-MAINTAINER for MB857-35 -SU AGM 35AH U1 Battery (MAX3514026)
- MIGHTY MAX BATTERY 4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery (ML4.5-4)
- APC American Power Conversion Apc Replacement Battery Cartridge #123 (APCRBC123)
- ICOM Battery Case, For F1000, Lithium Ion, 7.2V (BP279)
- ICOM Microphone, Use With ICOM IP100H (HM152)
- ICOM Antenna, 150-160MHz, 3-1/8" L (FASC56VS)
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- ICOM Battery Case, For A14, Lithium Ion, 7.2V (BP232H)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- MOTOROLA Earpiece w/ Microphone and PTT Combined (RLN5312B)
- Icom Two Way Radio Accessories