Shop All Two Way Radio Accessories
Icom
Battery Pack, Lithium-Ion, Black
Mfr # BP280
Zoro # G1936171
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model F1100D, F2000, F2100D, Mfr. No. F1000
- Fits Brand Icom
- Color Black
- For Use With Portable Two Way Radio
- Battery Type Lithium-ion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BP280
- Zoro # G1936171
- UPC # 731797020772
- Country of Origin China
- Category Two Way Radio Accessories
Details
Fits Model | F1100D, F2000, F2100D, Mfr. No. F1000 |
Item | Radio Battery |
Fits Brand | Icom |
Color | Black |
For Use With | Portable Two Way Radio |
Battery Type | Lithium-ion |
Recharge Time | 3-1/2 hr |
Voltage | 7.2 V |
Battery Capacity | 2,280 mAh |
Product Type | Battery Pack |
Compatible Radio Series | F1100D, F2100D |
Maximum Recharge Time | 3 1/2 hr |
Compatible Radio Manufacturer Model Number | F1100D, F2100D |
Compatible Radio Brand | Icom |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F1100D, F2100D, Compatible Radio Manufacturer Model Number F1100D, F2100D, Compatible Radio Grainger Model Number 54ZU80, 54ZU81, 55AA12, 55AA13, 55KD83, 55KD84, 55KD85, Battery Capacity 2,400 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP67, Voltage 7.2 V, Maximum Recharge Time 3 1/2 hr, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPDON Topdon: Chrysler OBDII Security Gateway Bypass Cable for T-Ninja 1000 (TPD-CHR-CABLE)
- HP ENTERPRISE Hp Usb Bfr-Pvc Us Keyboard/Mouse Kit (631341-B21)
- STEREN HDMI Display Tester (BL-526-105)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Audio Battery for Polk Audio PA880 (MAX3513250)
- ICOM Antenna, 400-450MHz, 1/2" L (FASC26US)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- ICOM Speaker, 3-5/8" L x 5-1/4" W (SP38)
- ICOM Speaker Microphone, 2-3/4" L x 3" W (HM219)
- ICOM Antenna, 9-5/8" L x 12-1/4" W (AH2B)
- MOTOROLA Rapid Charger Kit, L 2 1/2 In (RLN6304B)
- Icom Two Way Radio Accessories