Shop All Two Way Radio Accessories
Icom
Battery Case, For V80, NiMH, 7.2V
Mfr # BP264
Zoro # G0379036
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. V80
- Fits Brand Icom
- Battery Type NiMH
- Voltage 7.2 V
- Recharge Time 3 to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BP264
- Zoro # G0379036
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | MFR. NO. V80 |
Fits Brand | Icom |
Battery Type | NiMH |
Voltage | 7.2 V |
Recharge Time | 3 to 4 hr |
Battery Capacity | 1,400 mAh |
Product Type | Battery Case |
Compatible Radio Series | F3210D, F4210D |
Compatible Radio Manufacturer Model Number | F3210D, F4210D, G86, U86, V80, V80E, V86 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Icom |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3210D, F4210D, Compatible Radio Manufacturer Model Number F3210D, F4210D, G86, U86, V80, V80E, V86, Compatible Radio Grainger Model Number 40XA11, 40XA12, Battery Capacity 1,400 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.2 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 18650 Icr18650 Battery (ICR18650 BATTERY 18650)
- BATTERY CLERK AJC® Sentry Lite 640 6V 4.5Ah Emergency Light Battery (640-Sentry-Lite-6V-4.5Ah-ELB)
- MIGHTY MAX BATTERY 6V 4.5Ah Emergency Exit Lighting SLA Battery - 10 Pack (ML4-6MP1082543)
- MILWAUKEE TOOL Shoulder Strap for M18 CARRY-ON 3600W/1800W Power Supply (49-16-2845)
- ICOM GPS Antenna, 4" H, 1" W (UX241)
- ICOM Speaker Microphone, 2" L x 3-1/4" W (HM222H)
- ICOM Adapter, 11/16" L x 4" W (OPC2144)
- ICOM MobileHamRadio, 4 5/8"L, 5.5"W, 1 5/8"H (V3500 65 USA)
- ICOM Microphone, Waterproof, For Mfr. No. M73 (HM167)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D (FASC59V)
- 3M PELTOR Microphone Post A44, 1/pk (A44)
- Icom Two Way Radio Accessories