Shop All Two Way Radio Accessories
Icom
Battery Case, For M34, Lithium Ion, 7.4V
Mfr # BP252
Zoro # G0108267
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. M34
- Fits Brand Icom
- Battery Type Lithium-ion
- Voltage 7.4 V
- Recharge Time 3 to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BP252
- Zoro # G0108267
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Fits Model | MFR. NO. M34 |
Item | Radio Battery |
Fits Brand | Icom |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Recharge Time | 3 to 4 hr |
Battery Capacity | 980 mAh |
Product Type | Battery Case |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | GM1600, GM1600E |
Compatible Radio Series | GM1600 |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series GM1600, Compatible Radio Manufacturer Model Number GM1600, GM1600E, Compatible Radio Grainger Model Number 40XA51, Battery Capacity 1,000 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP57, Voltage 7.2 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 5ft., 28AWG (4957)
- LEVITON Occ Snsr, PIR, 120-277V AC, Ivory (ODS10-IDI)
- DURACELL Battery, Size CR2, Lithium, 3V, PK2 (DLCR2)
- BOGEN Wide Dispersion Reentrant Horn LoudSpkr (KFLDS30T)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D (FASC59V)
- ICOM Microphone, Waterproof, For Mfr. No. M88 (HM169)
- ICOM Antenna, 5-11/16" L x 3-1/2" W (AH8000)
- ICOM Antenna, 470-512MHz, 5-1/2" L (FASC72U)
- ICOM Portable Charger, Charges 1 Unit (BC167SA)
- ICOM MFR# HM184UL, H:3", Cord:18 (HM184UL)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAE4049A)
- Icom Two Way Radio Accessories