Shop All Two Way Radio Accessories
Icom
Battery Case, For GM1600, Ni Cadmium, 7.2V
Mfr # BP234
Zoro # G0108057
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. GM1600
- Fits Brand Icom
- Battery Type Lithium
- Voltage 9 V
- Recharge Time 3 to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BP234
- Zoro # G0108057
- Country of Origin Japan
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | MFR. NO. GM1600 |
Fits Brand | Icom |
Battery Type | Lithium |
Voltage | 9 V |
Recharge Time | 3 to 4 hr |
Battery Capacity | 3,300 mAh |
Product Type | Battery Case |
Compatible Radio Brand | Icom |
Compatible Radio Series | GM1600 |
Compatible Radio Manufacturer Model Number | GM1600E |
Compatible Radio Type | Handheld |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series GM1600, Compatible Radio Manufacturer Model Number GM1600E, Compatible Radio Grainger Model Number 40XA51, Battery Capacity 3,300 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IPX7, Voltage 9 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Tecnium Honda Motorcycle 03-05 (YTZ14SGEL229)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Black (EAX-500W BLACK)
- ENERGIZER Coin Cell, 2025, 3V (ECR2025BP)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D (FASC59V)
- ICOM Mic Extension Cable, For Command Mic 3/4 (OPC1540)
- ICOM Carry Case, Leather (LCF1000S)
- ICOM Software, 3/16" L x 1/2" W (RSR8600 22 EXP)
- ICOM Desktop Microphone, Dynamic (SM26)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- MOTOROLA Power Adapter, 110VAC (25009297001)
- Icom Two Way Radios & Accessories