Shop All Two Way Radio Accessories
Icom
Battery Case, For F3001, Lithium Ion, 7.4V
Mfr # BP265
Zoro # G0378990
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Model MFR. NO. F3001
- Fits Brand Icom
- Battery Type Lithium-ion
- Voltage 7.4 V
- Recharge Time 3 to 4 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # BP265
- Zoro # G0378990
- Country of Origin China
- Category Two Way Radio Accessories
Details
Item | Radio Battery |
Fits Model | MFR. NO. F3001 |
Fits Brand | Icom |
Battery Type | Lithium-ion |
Voltage | 7.4 V |
Recharge Time | 3 to 4 hr |
Battery Capacity | 2,200 mAh |
Product Type | Battery Case |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | F3210D, F4210D, V80, V80E |
Compatible Radio Type | Handheld |
Compatible Radio Series | F3210D, F4210D |
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series F3210D, F4210D, Compatible Radio Manufacturer Model Number F3210D, F4210D, V80, V80E, Compatible Radio Grainger Model Number 40XA11, 40XA12, Battery Capacity 1,850 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating Not Applicable, Voltage 7.4 V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk 5 Wireless Earset (100-92046900-02)
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- MIGHTY MAX BATTERY YTX4L-BS Repl for Scooter Battery HONDA SE50 Elite (All) 50CC 87 (YTX4L-BS1111113811111115)
- PYLE Uhf Wireless Microphone System Kit (PDWMU112)
- ICOM Microphone, Use With ICOM IP100H (HM152)
- ICOM Battery Pack, Lithium-Ion, Black (BP280)
- ICOM Belt Clip, Polycarbonate (MB133)
- ICOM Power Supply, 5/16" L x 1" W (OPC1309)
- ICOM Battery Case, For M34, Lithium Ion, 7.4V (BP252)
- ICOM Speaker Microphone, 3-1/2" L x 1-3/4" W (HM158LA)
- MOTOROLA Custom Earpiece, Push To Talk No, PK6 (RLN4764A)
- Icom Two Way Radio Accessories