Shop All Battery Chargers
Icom
Antenna Tuner, Metal/Rubber/Plastic
Mfr # AT140
Zoro # G0107935
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 9 1/8 in
- Length (In.) 13 3/8 in
- For Use With Mfr. No. M802
- Sub-Category Antennas
- Includes Screws, U-Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # AT140
- Zoro # G0107935
- Country of Origin Japan
- Category Battery Chargers
Dimensions
Width (In.) | 9 1/8 in |
Length (In.) | 13 3/8 in |
Height (In.) | 3 1/8 in |
Minimum Usable Pole Diameter | 1 1/4 in |
Maximum Usable Pole Diameter | 2 3/8 in |
Details
For Use With | Mfr. No. M802 |
Sub-Category | Antennas |
Includes | Screws, U-Bolts |
Item | Antenna Tuner |
Material | Metal/Rubber/Plastic |
Accessory Type | Antenna Tuner |
Compatible Radio Manufacturer Model Number | 78, M700PRO, M710, M802, M803 |
Continuous Input Power | 100 W |
Antenna Connector | SO-239 |
Automatic Tuning Time | Approximately 1 Second When Re-tuning for Memorized Frequency, Approximately 2 to 3 Seconds for Maximum 15 seconds |
Compatible Radio Series | 78, M700PRO, M710, M802, M803 |
Compatible Antenna Brand | Icom |
Compatible Radio Type | Desktop |
Maximum Input Power | 150 W |
Automatic Tuning Accuracy | SWR 2.0:1 |
Current Drain | 2 A |
Compatible Antenna Manufacturer Model Number | F8101, M803 |
Compatible Radio Brand | Icom |
Description
Antenna Tuner, Product Type Antenna Tuner, Compatible Radio Type Desktop, Compatible Radio Brand Icom, Compatible Radio Series 78, M700PRO, M710, M802, M803, Compatible Radio Manufacturer Model Number 78, M700PRO, M710, M802, M803, Compatible Antenna Brand Icom, Compatible Antenna Series Not Applicable, Compatible Antenna Manufacturer Model Number F8101, M803, Compatible Antenna Grainger Model Number Not Applicable, Antenna Connector SO-239, Automatic Tuning Accuracy SWR 2.0:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Standard Horizon 6-Unit Multi Charger (SAD-1460)
- ENERGIZER Ultimate Lithium AAA 15 V 12 Ah Battery, 8PK (L92SBP-8)
- LOREX Coaxial-to-Ethernet Converter Receiver for PoE Cameras, , White (ACVRC)
- MOTOROLA Chest Pack, Material Nylon (RLN4570A)
- ICOM Charger, For Mfr. No. IC-M37,110VAC, 3" H (BC235)
- ICOM Charger, Charges 1 Unit (BC220)
- GVS-RPB Battery Charger (03-951)
- NITECORE D4 Digital 4-slot Universal Battery Charger (D4)
- ULTRALAST Ultralast LION-1865-26P 18650 Lithium Ion Rechargeable Replacement Battery (LION-1865-26P)
- IOTA DLS-45 45 AMP POWER SUPPLY/CHARGER (IOTA) (DLS-45)
- PROCOMM N Male Connector Style for Rg8U (N-01)
- Icom Battery Chargers