Shop All Two Way Radio Accessories
Icom
Antenna Tuner, 74" H x 6" W
Mfr # AH740
Zoro # G1623953
product price: $2,073.99
/ea
Free Shipping & Returns
$2,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type HF
- Material Aluminum
- Type Portable
- For Use With 7100, 7300, 7610, 78, 9100, F8101, Mfr. No. 718
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # AH740
- Zoro # G1623953
- UPC # 731797017345
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 15 5/8 in |
Height (In.) | 75 in |
Width (In.) | 6 in |
Details
Sub-Category | Antennas |
Band Type | HF |
Item | Antenna Tuner |
Material | Aluminum |
Type | Portable |
For Use With | 7100, 7300, 7610, 78, 9100, F8101, Mfr. No. 718 |
Accessory Type | Antenna Tuner |
Compatible Radio Series | 7100, 7300, 7610, F8101 |
Maximum Frequency | 30 MHz |
Compatible Radio Manufacturer Model Number | IC-7100, IC-718, IC-7300, IC-7610, IC-78, IC-F8101 |
Minimum Frequency | 3 MHz |
Antenna Type | Whip |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Brand | Icom |
Description
Antenna Tuner, Compatible Radio Brand Icom, Compatible Radio Series 7100, 7300, 7610, F8101, Compatible Radio Manufacturer Model Number IC-7100, IC-718, IC-7300, IC-7610, IC-78, IC-F8101, Band Type HF, Minimum Frequency 3 MHz, Maximum Frequency 30 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492D54, 492D58, 492D59, Length 6 1/4 in, Color Black, Material Aluminum, Height 9 1/4 in, Width 5 3/4 in, Compatible Radio Type Vehicle-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Motorola Solutions PMAF4024A 900 Mhz Whip Antenna for use with DTR600 and DTR700 Portable Radios (PMAF4024)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Power Cell Battery + Terminal Hardware (MAX3516945)
- 3M Tactical Headset, Over the Head, Black (93407)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Triumph 1215cc Tiger Explorer 2012-2016 (YTX20L-BSGEL209)
- ICOM Belt Clip, Polycarbonate (MB98)
- ICOM Carry Case, Nylon (NCF1035C)
- ICOM Cable, 1/8" L x 1" W (OPC1156)
- ICOM Microphone, For Use With Mfr. No. M73 (HM202)
- ICOM Power Supply, 11/16" L x 2" W (OPC025D)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- KENWOOD Low Profile Helical Antenna, VHF (KRA-22M)
- Icom Two Way Radio Accessories