Shop All Two Way Radio Accessories
Icom
Antenna Tuner, 6-3/4" L x 11-7/8" W
Mfr # AT130
Zoro # G1624005
product price: $699.99
/ea
Free Shipping & Returns
$699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Material Plastic
- Type Portable
- For Use With Mfr. No. R8600, R9500
- Length (In.) 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # AT130
- Zoro # G1624005
- UPC # 731797000729
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 3/4 in |
Width (In.) | 11 7/8 in |
Height (In.) | 5 1/4 in |
Details
Sub-Category | Antennas |
Item | Antenna Tuner |
Material | Plastic |
Type | Portable |
For Use With | Mfr. No. R8600, R9500 |
Accessory Type | Antenna Tuner |
Antenna Connector | PL-259 |
Compatible Radio Type | Handheld |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | IC-78, IC-M700PRO, IC-M710, IC-M802 |
Compatible Radio Series | 7100, 718, 7300, 7610, 78, 9100 |
Description
Antenna Tuner, Product Type Antenna Tuner, Compatible Radio Type Handheld, Compatible Radio Brand Icom, Compatible Radio Series 7100, 718, 7300, 7610, 78, 9100, Compatible Radio Manufacturer Model Number IC-78, IC-M700PRO, IC-M710, IC-M802, Antenna Connector PL-259, Length 6 3/4 in, Width 11 7/8 in, Material Plastic, Height 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOAMTAC 1130Mah Hardpack Replacement Battery For Kdc 350R2/470 Scanners. For (699200)
- KELLYREST Lift N Lock Leverless Extended Keyboard Tray (KCS69510)
- MIGHTY MAX BATTERY YTX14-BS GEL Replacement Battery for Energizer TX14 AGM (MAX3952236)
- ANTAIRA 6-Port Industrial Unmanaged Ethernet Switch, w/2-100Fx Mulit-mode 2Km, EOT (LNX-0602-M-T)
- ICOM Charger, Charges 1 Unit (BC173 01)
- ICOM Belt Clip, Polycarbonate (MB133)
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- ICOM Speaker Microphone, 9-1/4" L x 3-1/8" W (HM184H)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I7WP)
- BANSHEE Battery Pack, Fits Model KNB33, Kenwood (QKB-33)
- Icom Two Way Radios & Accessories