Shop All Two Way Radio Accessories
Icom
Antenna, 9-5/8" L x 12-1/4" W
Mfr # AH2B
Zoro # G1623980
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type HF
- Material Plastic
- Type Portable
- For Use With Mfr. No. AH2B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icom
- MFR # AH2B
- Zoro # G1623980
- UPC # 731797701749
- Country of Origin Japan
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 9 5/8 in |
Height (In.) | 100 1/2 in |
Width (In.) | 12 1/4 in |
Details
Sub-Category | Antennas |
Band Type | HF |
Item | Antenna |
Material | Plastic |
Type | Portable |
For Use With | Mfr. No. AH2B |
Accessory Type | Antenna |
Compatible Radio Series | 7100, 7300, 7610 |
Maximum Frequency | 30 MHz |
Minimum Frequency | 4 MHz |
Compatible Radio Type | Vehicle-Mounted |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | IC-718, IC-7300, IC-7610, IC-78 |
Antenna Type | Whip |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series 7100, 7300, 7610, Compatible Radio Manufacturer Model Number IC-718, IC-7300, IC-7610, IC-78, Band Type HF, Minimum Frequency 4 MHz, Maximum Frequency 30 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492D54, 492D58, 492D59, Length 9 5/8 in, Color Black, Material Steel, Height 100 1/2 in, Width 12 1/4 in, Compatible Radio Type Vehicle-Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Db15 Thumbscrew Cable, Male/Female, 15-F (EGM16T-0015-MF)
- MOUNT-IT VESA Adapter Monitor Mount for 27" (MI-780)
- NAZTECH Adaptive Fast Charge Power Hub7 (14128)
- MOUNT-IT Rolling Utility Cart, 55 LBs Capacity (MI-904)
- ICOM Speaker Microphone, 6-3/4" L x 5" W (HM-HD7I6WP)
- ICOM Connector, w/ Mfr. No. M73, M88 (AD92SMA)
- ICOM Software, 9/16" L x 7 " W (RS-BA1 V2 22)
- ICOM Speaker Microphone, 9-1/4" L x 3-1/8" W (HM184H)
- ICOM Battery Case, For A14, Lithium Ion, 7.2V (BP232H)
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D (FASC59V)
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- Icom Two Way Radio Accessories