Shop All Two Way Radio Accessories
Icom
Antenna, 6" L, w/ Mfr. No. M88
Mfr # FAS59V
Zoro # G6413088
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- Material Rubber/Metal
- Type Antenna
- For Use With Mfr. No. M88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # FAS59V
- Zoro # G6413088
- UPC # 731797811073
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 in |
Width (In.) | 3/8 in |
Details
Sub-Category | Antennas |
Band Type | VHF |
Material | Rubber/Metal |
Item | Antenna |
Type | Antenna |
For Use With | Mfr. No. M88 |
Accessory Type | Antenna |
Compatible Radio Series | F50, M88 |
Compatible Radio Brand | Icom |
Compatible Radio Type | Handheld |
Maximum Frequency | 174 MHz |
Minimum Frequency | 150 MHz |
Antenna Type | Whip |
Compatible Radio Manufacturer Model Number | M88 |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F50, M88, Compatible Radio Manufacturer Model Number M88, Band Type VHF, Minimum Frequency 150 MHz, Maximum Frequency 174 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number None, Length 5 7/8 in, Color Black, Material Metal, Rubber, Width 3/8 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable GEL Sealed Lead Acid Battery (ML18-12GEL)
- DURACELL Lithium Coin Battery, 2032, PK6 (DL2032BPK)
- ILC Replacement for At&t Cl84100 (CL84100 AT&T)
- ILC Replacement for Welch Allyn 00185-2 Battery (00185-2 BATTERY WELCH ALLYN)
- ICOM Headset, Behind the Ear, On Ear (HS94)
- ICOM Mic Extension Cable, For Command Mic 3/4 (OPC1540)
- ICOM Communication Software (RCFS10)
- ICOM MicroSD Card, 1/8" L x 1/4" W (MSD CARD)
- ICOM Carry Case, Nylon (NCF1035C)
- ICOM Belt Clip, Polycarbonate (MB133)
- MOTOROLA Surveillance Kit, 3 ft. Cord L, Black (AAL83X501 MH-101A4B)
- Icom Two Way Radios & Accessories