Shop All Two Way Radio Accessories
Icom
Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D
Mfr # FASC59V
Zoro # G6413045
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- Material Rubber/Metal
- Type Antenna
- For Use With M92D, Mfr. No. M25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # FASC59V
- Zoro # G6413045
- UPC # 731797013170
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 6 1/4 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | VHF |
Item | Antenna |
Material | Rubber/Metal |
Type | Antenna |
For Use With | M92D, Mfr. No. M25 |
Accessory Type | Antenna |
Antenna Type | Whip |
Compatible Radio Brand | Icom |
Maximum Frequency | 164 MHz |
Compatible Radio Type | Handheld |
Minimum Frequency | 156 MHz |
Compatible Radio Series | M25, M37, M94D |
Compatible Radio Manufacturer Model Number | M25, M92D |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series M25, M37, M94D, Compatible Radio Manufacturer Model Number M25, M92D, Band Type VHF, Minimum Frequency 156 MHz, Maximum Frequency 164 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 460T29, 55EE26, 61KA34, Length 6 1/4 in, Color Black, Material Metal, Rubber, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK 945 Waterproof Large Hard Case with Foam Insert (945-1001)
- APC Smart UPS SRT 1500VA 120V, SRT1500XLA (SRT1500XLA)
- ICOM Cable, w/ Mfr. No. A6, A14, A24 (OPC515L)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- ICOM Power Supply, 11/16" L x 2-1/4" W (OPC1132)
- ICOM Antenna, 7-1/2" L, w/ Mfr. No. M73 (FAS64V)
- ICOM Antenna, 400-450MHz, 1/2" L (FASC26US)
- ICOM Belt Clip, Polycarbonate (MB93)
- ICOM Belt Clip, Polycarbonate (MB98)
- ICOM Mounting Bracket, 1-5/8" L x 5-1/2" W (MB118)
- ICOM Desktop Microphone, Dynamic (SM26)
- Icom Two Way Radios & Accessories