Shop All Two Way Radio Accessories
Icom
Antenna, 470-520MHz, 1/2" L
Mfr # FAS83U
Zoro # G4837688
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type HF
- Material Rubber/Metal
- Type 470 to 520 MHz
- For Use With F4400D, Mfr. No. F7020
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Icom
- MFR # FAS83U
- Zoro # G4837688
- UPC # 731797025289
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/2 in |
Height (In.) | 5 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | HF |
Material | Rubber/Metal |
Item | Antenna |
Type | 470 to 520 MHz |
For Use With | F4400D, Mfr. No. F7020 |
Accessory Type | Antenna |
Maximum Frequency | 520 MHz |
Compatible Radio Series | F4400D, F7020 |
Compatible Radio Type | Handheld |
Minimum Frequency | 470 MHz |
Antenna Type | Whip |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | F4400D, F7020 |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F4400D, F7020, Compatible Radio Manufacturer Model Number F4400D, F7020, Band Type HF, Minimum Frequency 470 MHz, Maximum Frequency 520 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 492F07, Length 5 1/2 in, Color Black, Material Metal, Rubber, Height 5 1/2 in, Width 1/2 in, Compatible Radio Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray, IC7 (EAX-500 IC7 GRAY)
- SONNET INDUSTRIES Sonnet Industries P-581 Large Button Telephone; White (P-581)
- GARDNER BENDER Clips Battery Charging 50A (14-550)
- KENWOOD Two Way Radio, 4 Channels, UHF (PKT-23K)
- ICOM Cable, 1/8" L x 4-1/2" W (OPC589)
- ICOM Belt Clip, Polycarbonate (MB133)
- ICOM Battery Pack, Lithium-Ion, Black (BP284)
- ICOM Cable, 5/16" L x 2-3/4" W (OPC2253)
- ICOM Speaker Microphone, 3-1/2" L x 2" W (HM159LA)
- ICOM Battery Case, For V80, NiMH, 7.2V (BP264)
- 3M Headset, 21dB, Headband, Green, AA Batteries (MT13H222A)
- Icom Two Way Radios & Accessories