Shop All Two Way Radio Accessories
Icom
Antenna, 430-470MHz, 5-1/2" L
Mfr # FASC57U
Zoro # G4828113
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Metal
- Type 430 to 470 MHz
- For Use With F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # FASC57U
- Zoro # G4828113
- UPC # 731797808486
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 5 1/2 in |
Width (In.) | 1/2 in |
Height (In.) | 5 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Metal |
Type | 430 to 470 MHz |
For Use With | F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000 |
Accessory Type | Antenna |
Compatible Radio Series | F2000, F2100D, F4001, F62D, F62DUL |
Maximum Frequency | 470 MHz |
Compatible Radio Type | Handheld |
Minimum Frequency | 430 MHz |
Compatible Radio Manufacturer Model Number | F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000 |
Compatible Radio Brand | Icom |
Antenna Type | Whip |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F2000, F2100D, F4001, F62D, F62DUL, Compatible Radio Manufacturer Model Number F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000, Band Type UHF, Minimum Frequency 430 MHz, Maximum Frequency 470 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 40XA12, 460R96, 460R97, 54ZU81, 55KD84, Length 5 1/2 in, Color Black, Material Metal, Rubber, Height 5 1/2 in, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 60AH Group 34 SLA Battery For UPS, Standby Power Supply (ML-GROUP3447)
- EXELL BATTERY A28PX 6V Alkaline Battery L544BP V28PXL K28L PX28A A544 (A28PX)
- SPECO TECHNOLOGIES PA Amplifier, 240W, w/Tuner Module (PBM240AT)
- AXIOM MANUFACTURING Axiom 1000Base-Bx40-D Sfp Transceiver For Cisco - Glc-Bx40-D-I (GLC-BX40-D-I-AX)
- ICOM Earphone, Black, 24" Cord L (HS97)
- ICOM Speaker Microphone, 3-1/2" L x 1-3/4" W (HM158LA)
- ICOM Cable, w/ Mfr. No. M422, M504 (OPC891A)
- ICOM Mounting Bracket, 5-1/8" L, 2-1/2" H (MB130)
- ICOM Cable, w/ Mfr. No. A6, A14, A24 (OPC515L)
- ICOM Battery Case, For F1000, Lithium Ion, 7.2V (BP279)
- SENTRY GROUP Stealth, Deep Bass Camo, Earbuds, Mic (HM9MS)
- Icom Two Way Radio Accessories