Shop All Two Way Radio Accessories
Icom
Antenna, 380-520MHz, 7-5/8" L
Mfr # FASC61UC
Zoro # G4800378
product price: $16.49
/ea
$16.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type UHF
- Material Rubber/Metal
- Type 380 to 520 MHz
- For Use With F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # FASC61UC
- Zoro # G4800378
- UPC # 731797000712
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 7 5/8 in |
Width (In.) | 1/2 in |
Height (In.) | 7 1/2 in |
Details
Sub-Category | Antennas |
Band Type | UHF |
Item | Antenna |
Material | Rubber/Metal |
Type | 380 to 520 MHz |
For Use With | F2000D, F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62D, Mfr. No. F2000 |
Accessory Type | Antenna |
Compatible Radio Type | Handheld |
Antenna Type | Whip |
Maximum Frequency | 520 MHz |
Compatible Radio Brand | Icom |
Compatible Radio Manufacturer Model Number | F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000 |
Compatible Radio Series | F2000, F2100D, F4001, F62D, F62DUL |
Minimum Frequency | 380 MHz |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F2000, F2100D, F4001, F62D, F62DUL, Compatible Radio Manufacturer Model Number F4001, F4011, F4161, F4201DEX, F4210D, F4230DS, F4261D, F4261DT, F4360D, F62DF2000, Band Type UHF, Minimum Frequency 380 MHz, Maximum Frequency 520 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 40XA12, 460R96, 460R97, 54ZU81, 55KD84, Length 7 1/2 in, Color Black, Material Metal, Rubber, Height 7 1/2 in, Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXA 1Port Device Server, 10/100M Eth., Rs-232, Db9 Male, 0.5Kv, Nport 5110A (NPort 5110A)
- PANASONIC Earbud Headphones Black (RPHV096K)
- SOLAHD Din Rail Power Supply, 5 A, 120 W (SVL524480)
- MIGHTY MAX BATTERY 12V 7Ah Sealed Lead Acid Battery for UPS and Alarm Systems (ML7-121911111116)
- ICOM Belt Clip, Polycarbonate (MB94)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- ICOM Vehicle Charger, Charges 1 Unit (CP23L)
- ICOM Battery Pack, Lithium-Ion, Black (BP280)
- ICOM Carry Case, Nylon (NCF1000C)
- ICOM Antenna, 136-150MHz, 6-1/2" L (FASC25V)
- Icom Two Way Radios & Accessories