Shop All Two Way Radio Accessories
Icom
Antenna, 160-174MHz, 1/2" L
Mfr # FASC29V
Zoro # G4795959
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Antennas
- Band Type VHF
- Material Rubber/Metal
- Type 160 to 174 MHz
- For Use With F1000D, F3001, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52D, Mfr. No. F1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Icom
- MFR # FASC29V
- Zoro # G4795959
- UPC # 731797028341
- Country of Origin China
- Category Two Way Radio Accessories
Dimensions
Length (In.) | 1/2 in |
Height (In.) | 6 1/2 in |
Width (In.) | 1/2 in |
Details
Sub-Category | Antennas |
Band Type | VHF |
Material | Rubber/Metal |
Item | Antenna |
Type | 160 to 174 MHz |
For Use With | F1000D, F3001, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52D, Mfr. No. F1000 |
Accessory Type | Antenna |
Minimum Frequency | 160 MHz |
Maximum Frequency | 174 MHz |
Compatible Radio Manufacturer Model Number | F1000D, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52DF1000 |
Compatible Radio Type | Handheld |
Antenna Type | Whip |
Compatible Radio Brand | Icom |
Compatible Radio Series | F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D |
Description
Antenna, Compatible Radio Brand Icom, Compatible Radio Series F1000, F1100D, F3001, F3201DEX, F3230DS, F3261DT, F52D, F52DUL, IP730D, Compatible Radio Manufacturer Model Number F1000D, F3011, F3161, F3201DEX, F3210D, F3230DS, F3261D, F3261DT, F3360D, F52DF1000, Band Type VHF, Minimum Frequency 160 MHz, Maximum Frequency 174 MHz, Antenna Type Whip, Compatible Radio Grainger Model Number 460R95, 54ZU80, 55KD83, 55KD85, Length 6 1/2 in, Color Black, Material Metal, Rubber, Height 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 12Ah 12V F2 Sealed Lead Acid Battery (PC12-12F2)
- POWER UP! Stereo Ear Buds - Black (192-530003)
- LIFTMASTER Loop Detector, Use With 5MKK7 and 5MKK8 (AELD)
- RAM MOUNTS Replacement for RAM Mounts Ram-234-5u (RAM-234-5U RAM MOUNTS)
- ICOM Rechargeable Battery, For Mfr. No. IC-M37 (BP296)
- ICOM Antenna, 450-470MHz, 2-3/8" L (FASC73US)
- ICOM Antenna, 160-174MHz, 1/2" L (FAS83V)
- ICOM Radio Wall Charger, Charges 1 Unit (BC147SA)
- ICOM Charger, 110VAC, 2-5/8" H x 4" L (BC213NAC)
- ICOM External Speaker, Plastic, For Marine Base (SP24)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- Icom Two Way Radios & Accessories